6 x 15" Bubble Bags - Open End

ECONOMICAL

A Uline exclusive.
  • Recommended for protecting irregularly-shaped items.
  • Bubble height is 3/16".
MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10 20+
S-8286 6 x 15" 400 13 $130 $124 $118 $113  ADD
MATERIAL:
  • Nylon/LDPE (Low Density Polyethylene)
FEATURES:
  • Heat sealable
  • Bubble out
  • Opening on the width side.
RECYCLING:
  • Recyclable #4 where accepted. 
    • Consult local recycling center.
  • Recycled Content: Minimum 15%
  • Not biodegradable.
USAGE:
  • Not airtight.
SPECIFICATIONS:
  • Meets MIL-STD-3010 Method 3005
  • Not FDA compliant.
  • Not postal approved.
PACKAGING:
  • Packed loose in carton.
SPECIFICATIONSMETRICIMPERIAL
INSIDE W x L15 x 38 cm6 x 15"
WEIGHT/CARTON6 kg13 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 06:44:00 PM; CNWEB3