Consecutive Number Labels - 1501-2000, 1 x 1 12"

Keep track of skids, count incoming inventory and identify product.
  • Pressure-sensitive labels with easy-to-read 1/2" numbers.
MODEL
NO.
SEQUENCE SIZE PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-8322 1501 - 2000 1 x 1/2" $35 $31 $26  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 3 3/4"
  • Liner is 1/8" wider than the labels.
  • Space Between Labels: 1/8"
MATERIAL:
  • Matte Finish paper stock
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: -4° C (25° F) and above
  • Performance: -54° to 93° C (-65° to 200° F)
COMPATIBILITY:
SPECIFICATIONSMETRICIMPERIAL
SIZE3 x 4 cm1 x 1 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 12:13:05 PM; CNWEB4