Fanfold Direct Thermal Labels - 4 x 6"

NO RIBBONS REQUIRED


Cut your label reloading time in half.
  • Provides twice as many labels.
  • Durable topcoated, bright white quality labels.
  • Use with desktop or industrial barcode printers.

    Direct Thermal Labels
MODEL
NO.
SIZE
W x H
COLOR LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 12 24+
S-8376 4 x 6"   White 4,000 $199 $194 $186  ADD
DIMENSIONS:
  • Space Between Labels: 1/8"
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Minimum Application: -4° C (25° F)
  • Performance: -59° to 93° C (-75° to 200° F)
FEATURES:
  • Perforation:
    • Between each label
    • Parallel to the width.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT102 x 152 mm Fan Folded4 x 6" Fan Folded
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 04:20:40 AM; CNWEB25