Industrial Weatherproof Thermal Transfer Labels - Polypropylene, White, 4 x 6", Ribbons Required

Smudge-proof for plant nurseries, lumberyards and shipping.
  • Matte finish.
  • UV and moisture resistant. Use outdoors for up to 1 year.
  • Thermal Transfer style labels require printer ribbons.
  • Use with Wax/Resin Ribbons.

    3 in. Core & 8 in. Outer Diameter             Thermal Trans Labels
MODEL
NO.
SIZE
W x H
COLOR LABELS/
ROLL
ROLLS/
CASE
PRICE/ROLL (SOLD PER CASE) IN STOCK
SHIPS TODAY
4 12 24+
S-8433 4 x 6" White 950 4 $59 $55 $52  ADD
DIMENSIONS:
  • Space Between Labels: 1/8"
MATERIAL:
  • Adhesive: Hot melt
TEMPERATURE:
  • Application: -1° to 43° C (30° - 110° F)
  • Performance: -31° to 60° C (-25° to 140° F)
FEATURES:
  • Perforated between each label.
USAGE:
  • Due to the synthetic material of the labels:
    • Allow at least 5 minutes to dry after printing to avoid smudging.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H102 x 152 mm4 x 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 11:28:57 AM; CNWEB26