Square Wide-Mouth Plastic Jars - 12 Gallon

Ideal for storing and transporting liquids or dry products.
  • Wide opening for easy filling.
  • Lightweight, high-density polyethylene.
  • FDA compliant.
  • Caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAM.
CAP
SIZE
COLOR QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-8508 1/2 Gal. 3" 89/400 Natural 24 $4.99 $4.71 jars ADD
DIMENSIONS:
  • Cap:
    • Diameter: 3 5/8"
    • Height: 9/16"
COMPATIBILITY:
  • Shrink Band:
PACKAGING:
  • Caps screwed onto jars.
MATERIAL:
  • Cap: Polypropylene
  • Liner: Polyethylene Foam (FDA compliant)
TEMPERATURE:
  • Application: -51° to 82° C (-60° to 180° F)
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • Dishwasher safe, top rack only.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
  • Not UN Rated.
SPECIFICATIONSMETRICIMPERIAL
SIZE1.9 L1/2 gal.
OPENING DIAMETER76 mm3"
PARTS:
  • S-18010 Ribbed Polypropylene Caps - 89/400, White
  • S-18094 Ribbed Polypropylene Caps - 89/400, Black
  • S-23109 Induction Seal Caps - 89/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/19/2025 09:20:06 AM; CNWEB23