Square Wide-Mouth Plastic Jars Bulk Pack - 1 Gallon

Ideal for storing and transporting liquids or dry products.
  • Wide opening for easy filling.
  • Lightweight, high-density polyethylene.
  • FDA compliant.
  • Caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAM.
CAP
SIZE
COLOR QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
S-8509B 1 Gal. 1/8" 120/400 Natural 48 $4.85 jars ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Cap (Height): 0.76"
PACKAGING:
  • Jars and caps packaged separately.
MATERIAL:
  • Cap: Polypropylene
  • Liner: Polyethylene Foam (FDA compliant)
TEMPERATURE:
  • Application: -51° to 82° C (-60° to 180° F)
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • Dishwasher safe, top rack only.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
  • Not UN Rated.
SPECIFICATIONSMETRICIMPERIAL
SIZE3.8 L1 gal.
OPENING DIAMETER105 mm4 1/8"
PARTS:
  • S-18109 Ribbed Polypropylene Caps - 120/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 06:52:13 PM; CNWEB5