Kraft Paper Shopping Bags - 5 12 x 3 14 x 12 12", Wine

Quickly package multiple purchases in these heavy-duty bags.
  • Square-bottom kraft paper bags stand alone for convenient packaging.
  • Strong twisted paper handles make purchases easy to carry.
  • Matte finish 60 lb. virgin paper.
  • Durable kraft paper bags can be used again and again.
  • Custom Printing available.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-8590 Wine 1/21/412 1/2" 250 16 $109 $106 $101  ADD
DIMENSIONS:
  • Usable dimensions are listed in the chart.
  • Handle Height: 3 1/4"
CAPACITY:
  • Approximately 6 lbs
RECYCLING:  
  • Recyclable  
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H14 x 8 x 32 cm5 1/2 x 3 1/4 x 12 1/2"
WEIGHT/CARTON7 kg16 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 11:25:39 AM; CNWEB24