Anti-Static Bubble Bags - Self-Seal, 12 x 23 12"

SELF-SEAL

Provides maximum protection against static discharge.
  • Recommended for circuit boards, relays, switches, resistors, controls and other static sensitive electronic components.
  • 3/16" Industrial bubble coated with a nylon barrier provides outstanding cushioning.
  • 1" pressure-sensitive lip covered with release paper allows for easy closing.
  • Apply your own labels.
MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10 20+
S-908 12 x 23 1/2" 150 11 $147 $140 $134 $127  ADD
MATERIAL:
  • LDPE (Low Density Polyethylene) with a nylon layer.
  • Adhesive: Rubber based
RECYCLING:  
  • Recycled Content:
    • Pre-consumer: 15%
COLOR:
  • May vary due to concentration of color additive.
SPECIFICATIONS:
  • Meets MIL-STD-3010 Method 3005
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH30 x 60 cm12 x 23 1/2"
WEIGHT/CARTON5 kg11 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/22/2025 08:08:34 PM; CNWEB23