Removable Adhesive Industrial Thermal Transfer Labels - 1 12 x 1", Ribbons Required

Ideal for temporary labeling on shelving in warehouses and stores.
  • Clean removal.
  • Choose from eleven sizes of low gloss matte finish labels.
  • Perforated rolls, wound out on a 3" core; 8" outer diameter.
  • Thermal Transfer style labels require printer ribbons.

    3 in. Core & 8 in. Outer Diameter           Thermal Trans Labels
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
8 16 24+
S-9630 1/2 x 1" 5,100 8 $34 $31 $29  ADD
FOR AN INDUSTRIAL PRINTER THAT REQUIRES A RIBBON. 
  • For labels that don't require a ribbon, see Industrial Direct Thermal Labels.
DIMENSIONS:
  • Space Between Labels: 1/8"
THICKNESS:
  • 3.2 mil
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Emulsion acrylic
TEMPERATURE:
  • Minimum Application: 4° C (40° F)
  • Performance: -54° to 82° C (-65° to 180° F)
COMPATIBILITY:
  • May not adhere to corrugated boxes made from recycled material.
USAGE:
  • Extra wrap of labels added to each roll to compensate for those lost from tape or glue.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT38 x 25 mm1 1/2 x 1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 03:08:10 PM; CNWEB5