Uline Gription® Latex Coated Gloves - XL

Crinkle finish for excellent "gription."
  • Thick polyester liner.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
MODEL
NO.
DESCRIPTION QTY./
CARTON
PRICE PER CARTON SIZE IN STOCK
SHIPS TODAY
1 2+
S-9634X Gription® 12 Pair $44 $40  ADD
APPEARANCE:
  • Overedge Color: Gray
THICKNESS:
  • 10 gauge
MATERIAL:
  • Coating: Crinkle Latex 
CLEANING INSTRUCTIONS: 
  • Use tempered water not to exceed 40° C (104° F) for 10 minutes. 
  • Rinse with tempered water & tumble dry at a maximum 40° C (104° F). 
SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Abrasion Level: 4
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 05:28:45 PM; CNWEB25