Monarch 1153® Labels - Fluorescent Red

Inventory information is easily seen with these large labels.
  • More labels per roll.
  • Label size: 1 1/4 x 1"
  • Labels can be used in Monarch 1153 and 1175 label guns.
  • Free ink roller included with each box of labels.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
LABEL
QTY./
ROLL
QTY./
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 5 15+
S-9655R Fluorescent Red 1 1/4 x 1" 1,000 6,000 $46 $44 $42  ADD
DIMENSIONS:
  • Core: 1"
  • Roll: 3 3/8"
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Can be used in freezer conditions to -23° C (-10° F).
  • Storage/Application: -1° to 27° C (30° - 80° F)
FEATURES:
  • No security slits.
QUANTITY: 
  • 6 Rolls per box
SPECIFICATIONSMETRICIMPERIAL
SIZE LABEL3.2 x 2.5 cm1 1/4 x 1"
ACCESSORIES:
  • H-993-INK Monarch 1155 & 1153 Label Gun Replacement Ink Roller
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 05:40:50 PM; CNWEB3