White Paper Shopping Bags - 13 x 6 x 15 34", Traveler

Quickly package multiple purchases in these heavy-duty bags.
  • Square-bottom white paper bags stand alone for convenient packaging.
  • Strong twisted paper handles make purchases easy to carry.
  • Matte finish 60 lb. virgin paper.
  • Durable white paper bags can be used again and again.
  • Custom Printing available.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-9666 Traveler 13615 3/4" 250 36 $154 $150 $145  ADD
DIMENSIONS:
  • Usable dimensions are listed in the chart.
  • Handle Height: 3 1/4"
CAPACITY:
  • Approximately 11 lbs
RECYCLING:
  • Recyclable
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H33 x 15 x 40 cm13 x 6 x 15 3/4"
WEIGHT/CARTON16 kg36 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 11:53:20 AM; CNWEB26