Clear Lid Boxes with Clear Base - 6 1116 x 4 78 x 34"

Display and package greeting cards, stationery and picture frames.
  • Clear vinyl lid fits over clear vinyl base.
  • FDA compliant.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-9725 11/167/83/4" Notes, Gloves 200 $180 $170 $160  ADD
THICKNESS:
  • 9 mil
MATERIAL:
  • Food grade virgin PVC (Polyvinyl Chloride)
CAPACITY:
  • Fits A-6 (4 3/4 x 6 1/2") card size.
  • Cannot determine how many cards will fit in a box.
    • Depends on thickness of card, envelope, etc.
RECYCLING: 
  • Recyclable 
    • Recycling facilities for this product may not exist in all areas.
  • Recycled Content: 0%
DIMENSIONS:
  • Size listed is the inside dimension.
SHIPPING:
  • Ships pre-assembled.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H170 x 124 x 19 mm6 11/16 x 4 7/8 x 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 12:53:37 AM; CNWEB3