Clear Lid Boxes with Clear Base - 7 12 x 5 12 x 1"

Display and package greeting cards, stationery and picture frames.
  • Clear vinyl lid fits over clear vinyl base.
  • FDA compliant.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-9726 1/21/21" Greeting Cards 200 $190 $181 $170  ADD
THICKNESS:
  • 9 mil
MATERIAL:
  • Food grade virgin PVC (Polyvinyl chloride)
CAPACITY:
  • Fits A-7 (5 1/4 x 7 1/4") card size.
  • Cannot determine how many cards will fit in a box. 
    • Depends on thickness of card, envelope, etc.
RECYCLING: 
  • Recyclable 
    • Recycling facilities for this product may not exist in all areas.
  • Recycled Content: 0%
DIMENSIONS:
  • Size listed is the inside dimension.
SHIPPING:
  • Ships pre-assembled.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H191 x 140 x 25 mm7 1/2 x 5 1/2 x 1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 02:20:18 AM; CNWEB23