6 DVD Case Mailers

CORRUGATED

Ship DVDs safely.
  • Strong 200 lb. test corrugated.
  • Assembles easily without glue or tape.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
HOLDS
DVDs
DIMENSIONS
L x W x H
QTY./
BUNDLE
PRICE PER MAILER IN STOCK
SHIPS TODAY
50 100 500 1000+
S-9841 6 5/87/169/16" 50 $3.02 $2.78 $2.51 $2.41  ADD
DIMENSIONS:
  • Inside dimensions listed in the chart.
  • Outside: 8 5/8 x 5 3/4 x 4" (L x W x H)
MATERIAL:
  • B flute
APPEARANCE:
  • When folded Uline info is not visible.
  • Mottled white color.
SPECIFICATIONS:
  • Meets ASTM D5118
SHIPPING:
  • Ships flat
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT19 x 14 x 9 cm7 5/8 x 5 7/16 x 3 9/16"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 09:42:51 AM; CNWEB23