Plastic Pail Skid Lot - 2 Gallon, Black

Safely store or ship your products in these durable pails.
  • High density polyethylene construction withstands temperatures up to 82°C (180°F).
  • Stackable with lid. Empty pails nest for storage.
  • FDA compliant.
  • Lids sold separately. Use Standard Lid, Lid w/Spout or Gamma Seal Lid.
  • Optional Companion Box available.
    Free Offer
    FREE PAIL OPENER WITH $125+
    ORDER OF PLASTIC PAILS AND/OR LIDS.
    Use sale code SP182 at checkout.

Information Option is unavailable; the next option is selected
MODEL
NO.
CAPACITY MIL QTY./
SKID
PRICE EACH COLOR IN STOCK
SHIPS TODAY
S-9941BLS 2 Gallon 65 360 $4.45  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height With Lid: 9 3/4"
MATERIAL:
  • Handle: Galvanized steel
TEMPERATURE:
  • Filled Container: -18° to 82° C (0° - 180° F)
  • Filling Container: 4° - 82° C (40° - 180° F)
FEATURES:
  • Stackable with all lids including Gamma Seal.
CAPACITY:
  • Maximum Stack: 6 pails high, 24 lbs each
  • US Gallon
APPEARANCE:
  • Does not have measurement markings.
USAGE:
  • Pails with lids are not airtight or leakproof.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Non-sterile
  • FDA compliant for direct food contact.
    • Recommended to clean before first use.
  • Not NSF Approved (National Sanitary Foundation)
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY8 L2 Gallon
THICKNESS1651 Micron65 mil
ACCESSORIES:
  • H-1468 Pail Opener
  • H-3743 Steel Pail Dolly
  • S-20537 Gamma Seal Lid for 2 Gallon Plastic Pail - White
  • S-21382 Lid with Spout for 2 Gallon Plastic Pail - White
  • S-4105 10 x 10 x 10" Corrugated Boxes
  • S-9947BL Standard Lid for 2 Gallon Plastic Pail - Black
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 09:57:52 PM; CNWEB23