Heavy Duty Corrugated Pads

Provide layers to separate and protect items.
  • 275 lb. Test Single Wall - Industrial duty. Offers extra strength to separate product layers on skids or in boxes.
  • 275 lb. Test Double Wall - Heavy duty.
    For stacking heavy items and keeping flat items from bending.
  • 1,100 lb. Test Triple Wall - Extra heavy duty. Place between layers of heavy machinery and appliances.

275 LB. TEST CORRUGATED PADS – SINGLE WALL

SOLD IN BUNDLE QUANTITIES

MODEL
NO.
SIZE
W x L
PRICE PER PAD BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
10-25 100 250 500+
  S-12647 30 x 40" $3.55 $3.30 $3.17 $2.85 25 / 250 35  ADD
S-6206 40 x 48" 4.92 4.49 4.36 3.88 25 / 250 58  ADD
S-11208 48 x 96" 17.58 15.93 15.02 13.25 10 / 250 45  ADD

275 LB. TEST CORRUGATED PADS – DOUBLE WALL

MODEL
NO.
SIZE
W x L
PRICE PER PAD BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
10-25 100 250 500+
  S-12648 24 x 36" $3.91 $3.51 $3.22 $2.82 25 / 350 30  ADD
  S-14368 24 x 48" 4.65 4.36 4.07 3.48 25 / 350 38  ADD
  S-14369 30 x 40" 4.80 4.49 4.18 3.59 25 / 175 40  ADD
  S-13335 36 x 36" 4.96 4.66 4.36 3.70 25 / 175 56  ADD
S-11209 36 x 48" 6.60 6.11 5.60 4.80 10 / 180 20  ADD
S-8339 40 x 48" 7.27 6.89 6.26 5.35 10 / 180 25  ADD
S-11210 48 x 48" 9.02 8.08 7.19 5.99 10 / 180 31  ADD
S-14370 48 x 60" 11.37 10.19 9.54 8.49 10 / 180 38  ADD
S-12649 48 x 72" 13.66 12.28 11.37 9.81 10 / 150 46  ADD
S-8340 48 x 96" 17.97 16.26 15.34 13.54 10 / 150 61  ADD
S-20990 60 x 96" 22.48 20.39 19.18 16.98 10 / 180 78  ADD

1,100 LB. TEST CORRUGATED PADS – TRIPLE WALL

MODEL
NO.
SIZE
W x L
PRICE PER PAD BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
10-25 100 250 500+
S-13336 36 x 48" $18.48 $16.84 $15.88 $13.98 10 / 70 46  ADD
S-11211 40 x 48" 20.57 18.70 17.64 15.54 10 / 70 50  ADD
S-13337 48 x 48" 24.51 22.33 21.00 18.37 10 / 70 61  ADD
S-16334 48 x 72" 36.76 33.42 31.48 27.60 10 / 70 95  ADD
S-11506 48 x 96" 44.10 42.29 39.88 34.98 10 / 70 121  ADD
              SHIPS VIA MOTOR FREIGHT

04/06/2025 03:15:55 AM; D CNWEB23