Uline Masking Tape

    General Purpose Masking Tape - Use for packaging and everyday needs.

    Industrial Masking Tape - Resistant to water and oil. Designed for splicing and holding applications.
    Heavy Duty Masking Tape - Contractor's grade for painting and construction industries.

    High Temperature Masking Tape - Residue free. For automotive painting and metal fabrication up to 177ºC (350°F).
Free Offer
FREE SUPERMASK DISPENSER WITH
ORDER OF 2 OR MORE CASES
OF 1" ULINE MASKING TAPE.
Supermask Dispenser
Easy one-handed operation.

GENERAL PURPOSE MASKING TAPE – 18 lb. tensile strength.

MEETS ASTM-D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) ADD TO
CART
12 36 72  144+
 S-14726 1/2" x 60 yds.      4.8 72 $1.65 $1.60 $1.55 $1.45  ADD
 S-11735 3/4" x 60 yds.      48 2.00 1.90 1.80 1.75  ADD
 S-11736 1" x 60 yds.      36 2.60 $2.20 per roll  ADD
 S-11737 2" x 60 yds.      24 5.00 $4.30 per roll  ADD
 S-12880 3" x 60 yds.      16 7.50 7.10 6.80 6.35  ADD

INDUSTRIAL MASKING TAPE – 20 lb. tensile strength.

MEETS ASTM-D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) ADD TO
CART
12 36 72  144+
 S-3049 1/4" x 60 yds.      5.5 144 $1.60 $1.55 $1.45 $1.40  ADD
 S-315 1/2" x 60 yds.      72 1.80 1.65 1.60 1.55  ADD
 S-316 3/4" x 60 yds.      48 2.30 2.05 2.00 1.85  ADD
 S-317 1" x 60 yds.      36 3.05 $2.60 per roll  ADD
 S-1456 1/2" x 60 yds.      24 4.50 4.30 4.10 3.85  ADD
 S-318 2" x 60 yds.      24 6.00 $5.05 per roll  ADD
 S-349 3" x 60 yds.      16 9.00 8.60 8.05 7.60  ADD

HEAVY DUTY MASKING TAPE – 21 lb. tensile strength.

MEETS ASTM-D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) ADD TO
CART
12 36 72  144+
 S-5730 1/2" x 60 yds.      5.9 72 $2.05 $2.00 $1.85 $1.80  ADD
 S-5731 3/4" x 60 yds.      48 3.15 3.00 2.90 2.75  ADD
 S-5732 1" x 60 yds.      36 4.05 3.70 3.50 3.35  ADD
 S-5733 2" x 60 yds.      24 7.85 7.50 7.00 6.60  ADD
 S-14727 3" x 60 yds.      16 11.60 11.00 10.30 9.75  ADD

HIGH TEMPERATURE MASKING TAPE – 24 lbs. tensile strength.

MEETS ASTM-D6123
MODEL
NO.
SIZE/
MAX TEMP.
MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) ADD TO
CART
12 36 72  144+
 S-26097 1" x 60 yds.      6.4 48 $9.30 $8.80 $8.40 $8.10  ADD
 S-26098 2" x 60 yds.      24 18.60 17.70 16.90 16.00  ADD

03/29/2025 11:01:57 PM; D CNWEB23