275 Lb. Test Double Wall Boxes

PREMIUM

Double the protection of a 200 lb. test box. Protects valuable, fragile or your heaviest items.
  • Use when extra stacking strength is needed.
  • UPS recommended weight capacity up to 80 lbs.

    Double Wall Box: 1/4 in. Thick

275 LB. TEST DOUBLE WALL BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
WT./
BNDL.
ADD TO
CART
5-25 100 250 500 1,000+
  S-18180    666" $1.85 $1.70 $1.56 $1.45 $1.41 15 / 675 7 lbs.  ADD
  S-19770

 6636" 6.10 5.60 5.20 4.92 4.65 15 / 225 24 lbs.  ADD
  S-13285    6648" 7.76 7.18 6.67 6.26 5.90 15 / 225 28 lbs.  ADD
  S-22120    777" 2.24 2.05 1.90 1.77 1.70 15 / 450 10 lbs.  ADD
  S-4815    888" 2.59 2.38 2.24 2.09 1.99 15 / 450 12 lbs.  ADD
  S-16515    991/2" 2.73 2.51 2.31 2.20 2.10 15 / 450 13 lbs.  ADD
  S-20408    999" 3.17 2.98 2.75 2.57 2.43 15 / 300 15 lbs.  ADD
  S-4816    9912 1/2" 3.64 3.41 3.17 2.96 2.82 15 / 300 17 lbs.  ADD
  S-23958    1088" 2.89 2.65 2.51 2.31 2.23 15 / 450 14 lbs.  ADD
  S-20409    10106" 3.00 2.76 2.57 2.42 2.28 15 / 450 15 lbs.  ADD
  S-4953    101010" 3.75 3.51 3.25 3.04 2.89 15 / 300 18 lbs.  ADD
  S-18181    11 1/43/46" 2.85 2.65 2.43 2.30 2.20 15 / 450 13 lbs.  ADD
  S-19771

 1296" 3.02 2.81 2.63 2.46 2.31 15 / 450 15 lbs.  ADD
  S-21534    1299" 3.47 3.25 2.96 2.81 2.67 15 / 300 18 lbs.  ADD
  S-18182    121010" 3.99 3.74 3.42 3.25 3.05 15 / 300 19 lbs.  ADD
  S-23959    12124" 3.54 3.30 3.08 2.86 2.76 15 / 300 18 lbs.  ADD
  S-14228    12126" 3.76 3.51 3.26 3.04 2.89 15 / 300 19 lbs.  ADD
  S-12594    12128" 3.85 3.64 3.33 3.21 3.04 15 / 300 21 lbs.  ADD
  S-15036    121210" 4.13 3.81 3.51 3.33 3.17 15 / 300 23 lbs.  ADD
  S-4712    121212" 3.08 3.08 3.08 3.08 3.08 15 / 300 25 lbs.  ADD
  S-18919    121216" 5.25 4.92 4.47 4.24 4.09 15 / 150 30 lbs.  ADD
  S-16516    121218" 5.53 5.16 4.69 4.47 4.24 15 / 150 31 lbs.  ADD
  S-13295    121248" 12.91 11.96 11.09 10.47 9.98 10 / 180 40 lbs.  ADD
  S-4935    12 1/812 1/813 9/16" 4.62 4.20 3.95 3.74 3.51 15 / 150 27 lbs.  ADD
  S-4936    12 1/212 1/215" 5.08 4.67 4.38 4.14 3.87 15 / 150 30 lbs.  ADD
  S-15037    131313" 5.00 4.65 4.36 4.13 3.85 15 / 180 30 lbs.  ADD
  S-18920    141010" 3.64 3.35 3.21 3.00 2.85 15 / 300 22 lbs.  ADD
  S-23305

 141212" 4.79 4.40 4.12 3.87 3.66 15 / 180 28 lbs.  ADD
  S-18183    14146" 4.33 3.95 3.75 3.54 3.34 15 / 180 24 lbs.  ADD
  S-18921    14148" 4.65 4.24 4.05 3.79 3.63 15 / 180 28 lbs.  ADD
  S-14229    141410" 4.96 4.51 4.33 4.07 3.81 15 / 180 30 lbs.  ADD
  S-21535

 141412" 5.40 4.92 4.65 4.38 4.13 15 / 180 33 lbs.  ADD
  S-4786    141414" 4.11 4.11 4.11 4.11 4.11 15 / 90 35 lbs.  ADD
  S-22121    151510" 5.68 5.25 4.92 4.63 4.38 15 / 180 33 lbs.  ADD
  S-15050    151515" 7.04 6.55 6.07 5.73 5.52 15 / 90 39 lbs.  ADD
  S-21536    161010" 4.03 3.74 3.47 3.22 3.09 15 / 180 24 lbs.  ADD
  S-23960    16126" 3.88 3.63 3.34 3.15 3.00 15 / 180 23 lbs.  ADD
  S-22581    16128" 4.29 4.00 3.71 3.47 3.33 15 / 180 25 lbs.  ADD
  S-16517    161210" 4.69 4.38 4.07 3.79 3.64 15 / 180 27 lbs.  ADD
  S-4788    161212" 5.12 4.70 4.40 4.14 3.92 15 / 180 28 lbs.  ADD
  S-22122    16166" 5.36 4.95 4.62 4.34 4.13 15 / 180 32 lbs.  ADD
  S-13308    16168" 5.82 5.40 4.98 4.69 4.49 15 / 180 32 lbs.  ADD
  S-16518    161610" 6.30 5.83 5.41 5.10 4.92 15 / 90 36 lbs.  ADD
  S-11253

 161612" 6.77 6.28 5.82 5.44 5.25 10 / 90 25 lbs.  ADD
  S-4774    161616" 6.19 6.19 6.19 6.19 6.19 15 / 90 45 lbs.  ADD
  S-21537

 161618" 8.82 8.22 7.66 7.22 6.90 15 / 90 48 lbs.  ADD
  S-23315

 161620" 9.32 8.70 8.09 7.64 7.30 15 / 90 50 lbs.  ADD
  S-18163    171717" 9.02 8.36 7.72 7.27 6.96 10 / 90 33 lbs.  ADD
  S-19772    18126" 4.20 3.91 3.64 3.47 3.33 15 / 180 25 lbs.  ADD
  S-4896    18128" 4.50 4.20 3.91 3.66 3.54 15 / 180 25 lbs.  ADD
  S-14230    181210" 4.98 4.65 4.34 4.05 3.85 15 / 180 28 lbs.  ADD
  S-4725

 181212" 4.00 4.00 4.00 4.00 4.00 15 / 180 29 lbs.  ADD
  S-18922    181410" 5.83 5.41 4.98 4.70 4.50 15 / 180 34 lbs.  ADD
  S-13313    181412" 6.30 5.83 5.41 5.12 4.92 15 / 180 35 lbs.  ADD
  S-14231    181414" 7.04 6.55 6.05 5.69 5.43 15 / 90 40 lbs.  ADD
  S-21538

 181614" 7.97 7.41 6.85 6.45 6.14 15 / 90 45 lbs.  ADD
  S-19773    18186" 6.77 6.36 5.87 5.56 5.28 15 / 180 38 lbs.  ADD
  S-14232    18188" 7.33 6.85 6.36 5.98 5.73 15 / 90 41 lbs.  ADD
  S-20410

 181810" 7.75 7.25 6.71 6.28 6.05 15 / 90 44 lbs.  ADD
  S-4968

 181812" 5.99 5.99 5.99 5.99 5.99 10 / 90 30 lbs.  ADD
  S-18923    181816" 9.04 8.49 7.87 7.33 6.85 10 / 90 36 lbs.  ADD
  S-4731    181818" 6.84 6.84 6.84 6.84 6.84 10 / 90 36 lbs.  ADD
  S-11254    181824" 11.46 10.24 9.72 8.91 8.49 10 / 90 42 lbs.  ADD
  S-23961    201010" 4.82 4.47 4.18 3.91 3.74 15 / 180 27 lbs.  ADD
  S-21539

 20126" 4.65 4.33 4.03 3.76 3.59 15 / 180 26 lbs.  ADD
  S-12603    201212" 6.43 5.83 5.28 4.84 4.49 15 / 180 35 lbs.  ADD
  S-22123    20146" 5.43 5.00 4.69 4.40 4.20 15 / 180 31 lbs.  ADD
  S-22582    20148" 5.85 5.44 5.08 4.77 4.55 15 / 180 33 lbs.  ADD
  S-22124    201410" 6.28 5.85 5.43 5.12 4.92 15 / 180 36 lbs.  ADD
  S-19774    201412" 6.77 6.31 5.85 5.52 5.28 15 / 180 39 lbs.  ADD
  S-18164    201414" 7.27 6.77 6.30 5.89 5.69 15 / 90 40 lbs.  ADD
  S-23962    20168" 6.63 6.20 5.74 5.40 5.19 15 / 180 38 lbs.  ADD
  S-21043

 201610" 7.17 6.67 6.26 5.82 5.60 15 / 180 41 lbs.  ADD
  S-21540    201612" 7.70 7.17 6.71 6.26 6.05 15 / 90 44 lbs.  ADD
  S-13317

 201614" 8.22 7.68 7.14 6.71 6.44 15 / 90 45 lbs.  ADD
  S-4995    201616" 8.75 8.17 7.60 7.14 6.86 10 / 90 32 lbs.  ADD
  S-22583    20206" 7.93 7.42 6.86 6.38 5.99 15 / 180 46 lbs.  ADD
  S-21045

 20208" 8.54 7.97 7.37 6.85 6.45 10 / 90 33 lbs.  ADD
  S-18165    202010" 9.15 8.53 7.89 7.31 6.90 10 / 90 33 lbs.  ADD
  S-4996    202012" 9.75 8.82 8.30 7.64 7.22 10 / 90 36 lbs.  ADD
  S-13318    202016" 10.94 10.11 9.42 8.82 8.57 10 / 90 40 lbs.  ADD
  S-4733    202020" 8.57 8.57 8.57 8.57 8.57 10 / 90 45 lbs.  ADD
  S-21533

 202024" 13.31 12.33 11.46 10.72 10.41 10 / 90 51 lbs.  ADD
  S-18166    221412" 7.22 6.71 6.26 5.82 5.61 15 / 90 39 lbs.  ADD
  S-22584

 221515" 8.53 7.87 7.35 6.86 6.61 15 / 90 49 lbs.  ADD
  S-16458    221816" 10.35 9.61 8.88 8.33 8.10 10 / 90 39 lbs.  ADD
  S-20411    222212" 11.40 10.31 9.72 8.90 8.46 10 / 90 43 lbs.  ADD
  S-22116

 222216" 12.72 11.51 10.81 9.94 9.42 10 / 90 48 lbs.  ADD
  S-4798    222222" 13.62 12.72 12.09 11.29 10.64 10 / 90 53 lbs.  ADD
  S-18924

 2466" 3.76 3.50 3.26 3.05 2.85 15 / 360 17 lbs.  ADD
  S-23294    241010" 5.35 4.82 4.55 4.17 3.95 15 / 180 31 lbs.  ADD
  S-21029    24128" 6.14 5.73 5.31 4.83 4.38 15 / 180 32 lbs.  ADD
  S-4843    241212" 4.55 4.55 4.55 4.55 4.55 15 / 180 37 lbs.  ADD
  S-16459    241414" 8.20 7.39 7.02 6.40 6.07 10 / 90 30 lbs.  ADD
  S-18925    24168" 7.77 7.26 6.76 6.31 5.89 15 / 180 42 lbs.  ADD
  S-20412    241612" 8.88 8.14 7.64 7.09 6.67 10 / 90 33 lbs.  ADD
  S-15041    241616" 9.77 8.83 8.36 7.68 7.25 10 / 90 36 lbs.  ADD
  S-21032

 24186" 7.75 7.01 6.57 6.07 5.73 15 / 180 44 lbs.  ADD
  S-23963    241810" 9.15 8.26 7.85 7.18 6.85 10 / 90 34 lbs.  ADD
  S-11255    241812" 9.62 8.65 8.20 7.50 7.09 10 / 90 35 lbs.  ADD
  S-4958    241818" 11.46 10.24 9.72 8.91 8.49 10 / 90 42 lbs.  ADD
  S-16460    241824" 13.32 11.95 11.27 10.35 9.81 10 / 90 49 lbs.  ADD
  S-4865    242012" 10.65 9.62 9.07 8.26 7.85 10 / 90 39 lbs.  ADD
  S-13326    242020" 13.36 12.09 11.44 10.49 9.98 10 / 90 48 lbs.  ADD
  S-18926    24246" 11.00 9.97 9.45 8.59 8.20 10 / 90 42 lbs.  ADD
  S-22591    24248" 11.68 10.56 9.99 9.12 8.67 10 / 90 44 lbs.  ADD
  S-4910    242412" 13.03 11.81 11.11 10.19 9.66 10 / 90 48 lbs.  ADD
  S-23295

 242414" 14.14 13.07 12.57 11.67 11.22 10 / 90 52 lbs.  ADD
  S-22117    242416" 15.21 14.35 13.99 13.13 12.74 10 / 90 55 lbs.  ADD
  S-10657    242418" 15.93 15.05 14.67 13.77 13.36 10 / 90 56 lbs.  ADD
  S-20413    242420" 16.70 15.75 15.34 14.41 13.98 10 / 90 61 lbs.  ADD
  S-4740    242424" 10.52 10.52 10.52 10.52 10.52 10 / 90 63 lbs.  ADD
  S-21038

 242430" 18.96 17.70 17.23 16.17 15.62 5 / 90 37 lbs.  ADD
  S-14233    242436" 19.39 18.22 17.67 16.68 16.20 5 / 90 40 lbs.  ADD
  S-18927    242448" 25.40 23.97 22.68 21.52 20.70 5 / 90 49 lbs.  ADD
  S-22118    252525" 18.28 17.09 16.62 15.60 15.07 5 / 90 36 lbs.  ADD
  S-22592    261212" 7.04 6.31 5.99 5.45 5.19 15 / 180 40 lbs.  ADD
  S-22593    261812" 10.07 9.04 8.58 7.85 7.42 10 / 90 38 lbs.  ADD
  S-11256    262020" 13.62 12.37 11.70 10.76 10.23 10 / 90 51 lbs.  ADD
  S-18167    262612" 15.62 14.76 14.36 13.46 13.13 10 / 90 54 lbs.  ADD
  S-21036    262620" 18.82 17.73 17.27 16.24 15.79 10 / 90 68 lbs.  ADD
  S-4930    262626" 21.21 20.04 19.50 18.28 17.81 5 / 90 36 lbs.  ADD
  S-18168    281818" 12.86 11.52 10.93 10.08 9.70 10 / 90 46 lbs.  ADD
  S-21541    282812" 17.67 16.68 16.24 15.18 14.80 10 / 90 64 lbs.  ADD
  S-16461    282828" 24.57 23.18 22.55 21.16 20.59 5 / 90 43 lbs.  ADD
  S-23964    301212" 8.24 7.60 7.31 6.71 6.32 15 / 180 44 lbs.  ADD
  S-21542    301515" 10.72 10.08 9.83 9.31 9.02 10 / 90 39 lbs.  ADD
  S-21039

 301818" 13.62 12.86 12.49 11.81 11.43 10 / 90 50 lbs.  ADD
  S-4775    302020" 15.72 14.80 14.41 13.57 13.19 10 / 90 55 lbs.  ADD
  S-12613    302412" 14.59 13.82 13.38 12.61 12.29 10 / 90 54 lbs.  ADD
  S-20414    303012" 18.80 17.78 17.25 16.24 15.81 5 / 90 36 lbs.  ADD
  S-20415    303016" 20.55 19.43 18.85 17.71 17.29 5 / 90 39 lbs.  ADD
  S-21034

 303020" 23.65 22.35 21.74 20.37 19.84 5 / 90 43 lbs.  ADD
  S-4867

 303030" 28.31 26.72 25.98 24.34 23.77 5 / 90 48 lbs.  ADD
  S-11257    322424" 18.22 17.11 16.68 15.76 15.33 5 / 90 36 lbs.  ADD
  S-16462    323232" 32.13 30.35 29.44 27.65 26.97 5 / 90 56 lbs.  ADD
  S-18928    3688" 5.97 5.43 5.16 4.77 4.49 15 / 180 32 lbs.  ADD
  S-11258    361212" 8.80 7.97 7.54 6.86 6.52 10 / 90 32 lbs.  ADD
  S-16463    361616" 12.43 11.67 11.11 10.64 10.23 10 / 90 48 lbs.  ADD
  S-19775    361812" 12.12 11.39 10.82 10.35 9.98 10 / 90 47 lbs.  ADD
  S-18169    361818" 14.86 13.97 13.32 12.70 12.18 10 / 90 53 lbs.  ADD
  S-21543

 36248" 14.30 13.45 12.80 12.18 11.79 10 / 90 55 lbs.  ADD
  S-14234    362412" 16.05 15.06 14.36 13.70 13.20 5 / 90 30 lbs.  ADD
  S-22119    362418" 18.37 17.11 16.62 15.77 15.30 5 / 90 36 lbs.  ADD
  S-13333    362424" 19.63 18.44 17.89 16.84 16.35 5 / 90 39 lbs.  ADD
  S-18170    363612" 27.30 25.61 24.51 23.30 22.65 5 / 90 47 lbs.  ADD
  S-22594    363618" 30.61 28.74 27.51 26.16 25.41 5 / 90 55 lbs.  ADD
  S-15061    363624" 33.94 31.85 30.52 28.99 28.20 5 / 90 59 lbs.  ADD
  S-4966    363636" 48.36 44.64 41.87 39.81 38.16 5 / 90 67 lbs.  ADD
  S-21544    401212" 10.10 9.48 9.11 8.65 8.42 10 / 90 37 lbs.  ADD
  S-18929    402020" 19.95 18.85 17.99 17.15 16.61 5 / 90 34 lbs.  ADD
  S-19776    403030" 34.52 32.60 31.18 29.70 28.76 5 / 90 59 lbs.  ADD
  S-16464    481212" 11.59 10.93 10.47 9.97 9.66 10 / 90 40 lbs.  ADD
  S-20416    481616" 16.83 15.80 15.14 14.41 14.01 10 / 90 59 lbs.  ADD
  S-22595    482020" 22.19 20.84 19.97 18.98 18.48 5 / 90 39 lbs.  ADD
  S-15062    482412" 20.59 19.27 18.48 17.64 17.11 5 / 90 36 lbs.  ADD
  S-14235    482424" 27.23 25.58 24.51 23.30 22.65 5 / 90 47 lbs.  ADD
  S-20417

 601212" 18.19 17.05 15.72 15.05 14.31 5 / 180 25 lbs.  ADD
  S-23296

 602424" 42.54 39.92 36.87 35.38 33.73 5 / 90 57 lbs.  ADD
   SHIPS VIA MOTOR FREIGHT
03/29/2025 10:02:00 PM; D CNWEB23