Grip Step Rolling Ladders

Keep your footing when washing tanks or greasing machinery.
Works well in factories or warehouses with wet, oily or frosty conditions.
  • Serrated metal steps.
  • 60° incline.
  • 3 step model has four 3" spring-loaded swivel casters.
  • 4 to 7 step models have two 5" front swivel casters and two 6" rear rigid casters.
  • 8 to 16 step models have two 5" front swivel casters and two 8" rear rigid casters.
  • 400 lb. capacity.
  • Drop ships unassembled from Toronto in five days.
    Grip Step Ladder

15" DEEP TOP STEPS

OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
STEP
WIDTH
BASE
WIDTH x DEPTH
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-4372* 3 27" 69" 400 lbs. 24" 28 x 31" 62 $757 $735  ADD
H-5231* 4 36" 78" 24" 34 x 37" 87 830 806  ADD
H-4373* 5 45" 87" 24" 34 x 43" 98 939 898  ADD
H-5232 6 54" 96" 24" 34 x 48" 111 1,015 967  ADD
H-4374 7 63" 105" 24" 34 x 53" 129 1,313 1,265  ADD
H-5233 8 72" 114" 28" 38 x 59" 142 1,751 1,680  ADD
H-4375 9 81" 123" 28" 38 x 65" 175 1,794 1,727  ADD
H-5234 10 90" 132" 28" 38 x 70" 166 1,981 1,908  ADD
H-4376 11 99" 141" 28" 38 x 75" 186 2,161 2,069  ADD
H-6072 12 108" 150" 28" 38 x 81" 200 2,210 2,119  ADD
H-7300 13 117" 159" 28" 38 x 86" 202 2,345 2,252  ADD
H-7301 14 126" 168" 28" 38 x 89" 214 2,533 2,429  ADD
H-7302 15 135" 177" 28" 38 x 94" 226 2,624 2,517  ADD
H-7303 16 144" 186" 28"   38 x 100" 238 2,714 2,604  ADD
* SHIPS ASSEMBLED
04/06/2025 03:04:46 AM; D CNWEB5