Metalized Food Bags

Preserve foods, dry mixes and other materials.
  • Metalized 2.5 mil poly food bag provides two layers of protection from moisture and light.
  • Reclosable – Zipper-top closure and bottom seal. Reusable.
  • Open End – Use with Hand Sealer.
  • FDA and USDA compliant.

RECLOSABLE FOOD BAGS

 
MODEL
NO.
USABLE
DIMENSIONS
MIL QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
 S-20711    2 x 3" 2.5 1,000 $144 $138 $132  ADD
 S-16893    3 x 5" 168 162 156  ADD
 S-18132 1/2 x 4"   154 148 142  ADD
 S-16894    4 x 6" 194 189 180  ADD
 S-21993    5 x 7" 210 202 196  ADD
 S-16895    6 x 8" 249 242 235  ADD
 S-18133      6 x 10" 269 261 253  ADD
 S-16896      8 x 10" 325 315 306  ADD
 S-21994    10 x 12" 2.5 500 243 235 229  ADD
 S-24087    10 x 16" 263 257 250  ADD
 S-18134    12 x 18" 333 323 311  ADD
 S-22298    18 x 24" 2.5 100 164 158 152  ADD
 S-23408    20 x 29" 4.4 342 335 329  ADD

OPEN END FOOD BAGS

 
MODEL
NO.
USABLE
DIMENSIONS
MIL QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
 S-18136    2 x 3" 2.5 1,000 $102 $98 $92  ADD
 S-11660    3 x 5" 120 114 108  ADD
 S-18137 1/2 x 4"   116 110 104  ADD
 S-11661    4 x 6" 140 134 126  ADD
 S-16891    5 x 7" 148 141 133  ADD
 S-6175    6 x 8" 154 148 140  ADD
 S-6176      6 x 10" 200 192 185  ADD
 S-6177      8 x 10" 231 223 214  ADD
 S-22299      8 x 12" 283 275 267  ADD
 S-16892    10 x 12" 315 306 295  ADD
 S-22300    10 x 14"

2.5

500 196 189 182  ADD
 S-6180    12 x 18" 281 271 259  ADD
 S-18138    18 x 24"

2.5

100 130 122 116  ADD
 S-18139    20 x 30"

4.4

249 239 229  ADD
03/28/2025 10:29:38 PM; D CNWEB25