Flammable Drum Storage Cabinets

Flammable Drum Storage Cabinets
Flammable Drum Storage Cabinet Vertical Flammable Drum Storage Cabinet Vertical Flammable Drum Storage Cabinet Horizontal Flammable Drum Storage Cabinet Vertical Flammable Drum Storage Cabinet Vertical Flammable Drum Storage Cabinet Horizontal
Keep drums safe and secure. For gasoline and flammable liquids.
  • Double wall 18-gauge steel.
  • Meets NFPA, IFC and OSHA standards.
  • Horizontal – Allows gravity dispensing from 55-gallon drum. Drum cradle included, rolls on guide rails.
  • Vertical – Holds 30 to 55-gallon drums. Adjustable shelf. Steel rollers for easy loading and unloading.
  • Self-Closing Models – Doors automatically close if temperature reaches 74°C (165ºF).

FLAMMABLE DRUM STORAGE CABINETS WITH MANUAL DOORS

10 YEAR WARRANTY
 MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
CAPACITY
(GAL.)
NO. OF
SHELVES
WEIGHT
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-5705M Horizontal 304850" 55 N/A 361 $3,025 $2,938  ADD
 H-3685M

Vertical

343465" 55 1 398 2,916 2,829  ADD
 H-3686M* 593465" 110 1 622 5,510 5,392  ADD
* OSHA Code 29CFR 1910.106 states that no more than
60 gallons may be Class I, Class II or Class III liquids.
SHIPS ASSEMBLED VIA MOTOR FREIGHT

FLAMMABLE DRUM STORAGE CABINETS WITH SELF-CLOSING DOORS

10 YEAR WARRANTY
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
CAPACITY
(GAL.)
NO. OF
SHELVES
WEIGHT
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-5705S Horizontal 304850" 55 N/A 361 $3,259 $3,173  ADD
 H-3685S

Vertical

343465" 55 1 398 3,173 3,087  ADD
 H-3686S* 593465" 110 1 622 6,213 6,096  ADD
* OSHA Code 29CFR 1910.106 states that no more than
60 gallons may be Class I, Class II or Class III liquids.
SHIPS ASSEMBLED VIA MOTOR FREIGHT
12/13/2025 04:06:17 AM; D CNWEB23