Narrow Aisle Rolling Ladders

Slim design fits well when warehouse space is an issue.
  • 20" wide expanded metal steps.
  • 60° incline.
  • 3 step model has four 3" spring-loaded swivel casters.
  • 4 to 7 step models have one 5" front swivel caster and two 6" rear rigid casters.
  • 400 lb. capacity.
  • Drop ships fully assembled from Toronto in five days.
    Narrow Aisle Ladders

15" DEEP TOP STEP

OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
STEP
WIDTH
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-5076 3 27" 69" 400 lbs. 24 x 31" 20" 55 $604 $583  ADD
 H-5077 4 36" 78" 30 x 37" 80 659 640  ADD
 H-5078 5 45" 87" 30 x 43" 90 748 713  ADD
 H-5079 6 54" 96" 30 x 48" 110 806 768  ADD
 H-5080 7 63" 105" 30 x 53" 115 1,040 1,003  ADD

SHIPS UNASSEMBLED
04/09/2025 12:10:33 PM; D CNWEB25