Class ABC Fire Extinguishers

RECHARGEABLE

Easy to order and cost efficient, so you are always prepared.
  • Smother wood, plastic, liquid and electrical fires.
  • Steel cylinder contains monoammonium phosphate dry chemical.
  • Mounting bracket included.
  • S-24179 – Powerful "knock down" blast. Rapid discharge for high-risk areas, including offices, hotels and banks.
  • Fire Extinguisher Signs, Tags and Additional Storage Options also available.
  • Cannot ship via air/next day.

CLASS ABC FIRE EXTINGUISHERS

MODEL
NO.
CAPACITY UL
RATING
SIZE
W x D x H
DIAMETER PRICE EACH ADD TO
CART
1 3+
 S-13585 1/2 lbs.      1A:5B:C   6416" 3" $95 $90  ADD
 S-13586 5 lbs.      3A:10B:C   8 x 5 x 16" 1/4" 115 110  ADD
 S-22292 5 lbs.      3A:40B:C   8516" 1/4" 120 115  ADD
 S-13587 10 lbs.      6A:80B:C   8 x 5 x 21" 5" 165 160  ADD
 S-14438 20 lbs.      10A:120B:C   10723"   7" 290 280  ADD
 S-24179 30 lbs.      4A: 40B: C   11825"   8" 955 910  ADD

HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY
04/04/2025 01:21:33 AM; D CNWEB23