Downtown Executive Adjustable Height Desk with Bow Front - 72 x 36", Gray

ELECTRIC

Recommended for the athletic and fit executive. Desktop quietly adjusts from 30 to 48" high.
  • Telescoping modesty panel offers a clean look.
  • Simple-to-use push-button control with 4 programmable heights.
  • Locking pedestal files.
  • 1 1/4" thick laminate top with beveled edges and silver trim. 2 cable grommets.
  • Stylish design with 6" of extended desk space to spread out projects.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11793GR Desk w/ Bow Front 72 x 36" 275 350 $2,463 $2,408  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 70 7/8 x 35 7/16 x 30 - 48" (L x W x H)
  • Drawers (Inside):
    • Box: 12 1/4 x 16 1/8 x 2 1/2" (W x D x H)
    • File: 12 1/4 x 16 1/8 x 9 1/2"
  • Grommet Hole (Diameter): 2 3/8"
THICKNESS:
  • Modesty Panel: 11/16"
  • Pedestals: 3/4"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
FEATURES:
  • Drawers have full extension ball bearing slides.
  • File drawers accommodate letter or legal files.
  • Pedestals are keyed differently.
  • All drawers lock when the lock is engaged.
CAPACITY:
  • Box Drawer: 15 lbs evenly distributed
  • File Drawer: 35 lbs evenly distributed
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Closest Solid Color: PMS 404 C
SPECIFICATIONS:
  • Drive System:
    • 110 V
    • 5 amps
    • 50/60 Hz
  • Lifting Speed: 1 1/4" per second
  • cTUVus Certification
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 91 cm72 x 36"
CAPACITY125 kg275 lbs.
WEIGHT159 kg350 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 05:58:55 PM; CNWEB26