Bathroom Mirror - Standard, 24 x 30 x 34"

Freshen up and look your best. Use in commercial bathrooms.
  • High-quality, 1/4" thick glass. Sturdy stainless steel channel frame.
  • Galvanized steel back plate.
  • Theft-resistant mounting bracket included.
MODEL
NO.
DESCRIPTION SIZE
W x H x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11919 Standard 24303/4" 27 $151 $144  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • Standard (float) glass
  • Frame: Bright annealed finish
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H x D61 x 76 x 2 cm24 x 30 x 3/4"
WEIGHT12 kg27 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/24/2025 06:11:28 PM; CNWEB24