Uline Crane Scale - 3,300 lbs x .5 lb

Lift and weigh odd-shaped bundles, heavy industrial machinery and bulk containers.
  • Recommended for manufacturing, agricultural and transportation applications.
  • Easy-to-read 1 3/8” display.
  • LB/KG convertible.
  • Remote control.
  • Stationary hook for uniform loads.
  • Runs up to 72 hours on rechargeable battery. 6’ cord included.
MODEL
NO.
DIMENSIONS
L x W x H
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11927 2085" 3,300 lbs. x .5 lb. 18 $678 $651  ADD
DIMENSIONS:
  • Actual: 18.8 x 7.9 x 5.1" (L x W x H)
  • Remote Distance: 100'
  • Hook Openings: 
    • Top: 2"
    • Bottom: 1.7"
  • Display Indicator:
    • Digit (Height): 1"
MATERIAL:
  • Housing: Die-Cast Aluminum
  • Hooks: Carbon Steel
  • Load Cells: 304 Stainless Steel
TEMPERATURE:
  • Operating: -10° to 40° C (14° - 104° F)
FEATURES:
  • LCD display with white LED backlight 
  • Auto Power-Off Setting: 5/10/20/30 minutes
  • Functions: Weighing, accumulation, hold, zero, tare
SPECIFICATIONS:
  • IP Rating: IP65
  • Safety Overload: Up to 300%
POWER SUPPLY:
  • AC Adapter: 12V / 2.5A
  • Rechargeable Battery: Lithium 7.4V / 5.2Ah
    • Hours of Battery Life: 
      • Without Backlight: Up to 72 hours
      • With Backlight: Up to 60 hours 
    • Hours to Recharge Battery: 5 hours
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H51 x 20 x 13 cm20 x 8 x 5"
CAPACITY/ACCURACY1,497 kg x 227 g3,300 lbs. x .5 lb.
SHIPPING WEIGHT8 kg18 lbs
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/24/2025 06:11:28 PM; CNWEB24