Aluminum Platform Truck with Pneumatic Wheels - 24 x 48"

Excels in humid, wet conditions like commercial kitchens and food processing plants.
  • Lightweight, corrosion-resistant aluminum with welded box channel frame.
  • Nonslip diamond tread platform.
  • Removable handle fits either end.
  • 8" casters: 2 swivel, 2 rigid.
  • Additional Handle available to help keep loads in place.
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3373 24 x 48" 1,200 lbs. Pneumatic 63 $698 $672  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Height:
    • Floor to Top of Deck: 12 3/4"
    • Floor to Bottom of Deck: 10 1/4"
    • Handle (Top of Deck to Top of Handle): 27"
  • Aluminum Platform Reinforcements (2): 1 x 27"
REPLACEMENT CASTERS:
COMPATIBLE CASTERS: (Hardware not included.)
5" PolyurethaneRigid: H-4230
Swivel: H-4231
Swivel with Brake: H-4232
6" PolyolefinH-3322
6" PolyurethaneH-4942
6" RubberH-3326
6" SteelH-2112*
8" PolyolefinH-3323
8" PolyurethaneH-4943
8" RubberH-3327
H-2530-SWVL
H-2530RIGID
8" PneumaticH-3328BL-SWB
Gray Kit: H-2505CASKIT*
Black Kit:  H-2473CASKIT*
10" PneumaticH-3329
                                                     *Hardware included.
SPECIFICATIONSMETRICIMPERIAL
DECK SIZE W x L61 x 122 cm24 x 48"
LOAD CAPACITY544 kg1,200 lbs.
WEIGHT29 kg63 lbs.
PARTS:
  • H-2529HANDLE Handle for Aluminum Platform Trucks - 24"
  • H-3328BL-R Pneumatic Caster - Rigid, 8 x 2 1/2", Black
  • H-3328BL-S Pneumatic Caster - Swivel, 8 x 2 1/2", Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/24/2025 05:46:35 PM; CNWEB24