Industrial Scrub Brush - Utility, 20"

Tackle the toughest cleaning jobs in kitchens, health care facilities and schools.
  • Easy to grip for better scrub control.
  • Crimped polypropylene bristles resist acid, mildew and bacteria.
  • Angled bristles for better surface contact.
  • Scrub tubs, walls and overhead hoods.
MODEL
NO.
DESCRIPTION OVERALL
LENGTH
BRUSH
WIDTH
BRISTLE
LENGTH
BRUSHES/
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2+
H-3567 Utility 20" 3" 2" 12 $164 $157 carton(s) ADD
SPECIFICATIONSMETRICIMPERIAL
OVERALL LENGTH51 cm20"
BRUSH WIDTH8 cm3"
BRISTLE LENGTH48 mm2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/24/2025 05:46:35 PM; CNWEB24