4 Drum In-Line Platform

Traps leaks and spills from drums.
  • Low profile. Easy to load and unload.
  • Removable grates for easy cleaning.
  • Chemical, corrosion-resistant polyethylene.
  • Meets EPA, SPCC and NPDES Regulations.
MODEL
NO.
DIMENSIONS
L x W x H
 LOAD CAP.
(LBS.)
SUMP
CAP.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5984 104273/4" 10,000 60 Gal. 64 $472 $459  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual: 103 1/2 x 26 1/4 x 6 1/2"
MATERIAL:
  • HDPE (High Density Polyethylene)
CAPACITY:
  • Sump (Actual): 60.5 gallons
INCLUDES:
  • (2) 30 gallon capacity units welded together.
USAGE:
  • Can be moved with a forklift.
SPECIFICATIONS:
  • Meets EPA 40 CFR 264.175 when used with 60.5 gal or smaller containers.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H264 x 69 x 17 cm104 x 27 x 6 3/4"
LOAD CAPACITY4,535 kg10,000 lbs.
SUMP CAPACITY227 L60 gal.
WEIGHT29 kg64 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/24/2025 05:54:59 PM; CNWEB24