Sit/Stand Desktop Riser - Corner

Help relieve an aching back or boost employee productivity. Position to fit any height.
  • Transitions easily from sitting to standing with side lever and gas lift assistance.
  • Sits on desktop. Height adjusts 6-20".
  • Desk riser lifts straight up and down.
  • 5/8" thick scratch-resistant laminate.
  • Easily install Monitor Mounts onto risers.

    Sit/Stand Desktop Riser - Corner
MODEL
NO.
DESCRIPTION RECOMMENDED
USE
DIMENSIONS
W x D
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-7031 Corner Cubicles 42 x 31" 35 51 $580 $559  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Actual: 41 3/8 x 30 3/4" (W x D)
  • Base: 22 3/4 x 22 1/4" (W x D)
  • Width Across the Back: 21 1/4"
  • Usable Top: 41 x 23" (W x D)
  • Keyboard Tray: 34 1/4 x 12 1/2" (W x D)
  • Tablet/Phone Holder: 12 3/4 x 5/8 x 3/4" (W x D x H)
  • Adjustable Height:
    • Top (Actual): 6 1/4 - 19 7/8"
    • Keyboard Tray: 5/8 - 14 7/8"
MATERIAL:
  • Top & Keyboard Tray: MDF Wood
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D107 x 79 cm42 x 31"
CAPACITY16 kg35 lbs.
WEIGHT23 kg51 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 07:08:53 AM; CNWEB5