Stainless Steel Cabinet Workbench with Backsplash - 72 x 30" H-7564 - Uline
Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
Internet Explorer is no longer supported. Please use a different browser.
ULINE
.ca
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Français $ CA
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Envelopes and Mailers
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Markers / Stencils
Material Handling
Mats
Office Furniture
Office Supplies
Personal Protective Equipment
Retail
Safety Products
Scales
Shelving and Storage
Shipping Supplies
Shrink Wrap
Store Operations
Strapping
Stretch Wrap
Tags
Tape
3M Tape
Tubes
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Brand
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Monthly Specials, New Products, Overstock
About Us
About Uline
Locations
Testimonials
Company History
Our Point of View
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Workbenches and Packing Tables
>
Stainless Steel Workbenches
>
Stainless Steel Cabinet Workbenches
Stainless Steel Cabinet Workbench with Backsplash - 72 x 30"
More Images & Video
Add workspace and storage in commercial kitchens, bakeries and labs.
Backsplash protects walls from spills and splashes. 4" high.
All stainless steel construction. Type 304 top.
Spacious cabinet with locking sliding doors for easy access to supplies.
1 1/2" thick top with rounded edge.
35" table height. 1 5/8" diameter legs with leveling feet.
NSF certified.
MODEL
NO.
DESCRIPTION
DIMENSIONS
L x W
GAUGE
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH
IN STOCK
SHIPS TODAY
1
2+
H-7564
With Backsplash
72
x
30"
14
1,000
208
$2,272
$2,179
ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
Casters for Stainless Steel Worktable - Set of 4
Double Tier Stainless Steel Overshelves - 72 x 12"
Interior Shelf for Stainless Steel Cabinet Workbench - 72 x 30"
1
SAME DAY SHIPPING
|
HUGE SELECTION IN STOCK
|
SHIPS FROM 14 LOCATIONS
< Back to Mobile Site
09/23/2025 07:38:49 AM;
CNWEB5
close