Uline Steel Padlock - Keyed Alike, 2" Shackle

Indoor/outdoor. Use to keep equipment and property secure.
  • Hardened steel shackle resists prying, cutting and sawing.
  • Laminated steel body.
  • One key opens a whole set of locks.
  • Extra length for long-handle hasps.
MODEL
NO.
DESCRIPTION INSIDE SHACKLE PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
HEIGHT WIDTH 3 12+
H-8341 Keyed – Alike 2" 5/8" $10 $9  ADD
DIMENSIONS:
  • Loop/Shackle Diameter: 9/32"
  • Body Width: 1 9/16"
INCLUDES:
  • (2) Keys
SPECIFICATIONSMETRICIMPERIAL
INSIDE SHACKLE HEIGHT48 mm2"
INSIDE SHACKLE WIDTH16 mm5/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/21/2025 04:05:04 AM; CNWEB25