3M 5490 PTFE Film Tape - 34" x 36 yds

Strong, elastic and slick. Masks and reinforces rollers and belts.
  • Resists curling; lays flat.
  • Excellent chemical resistance.
  • Handles temperatures from -54°C to 240°C (-65°F to 400°F).
  • Gray PTFE film backing with silicone adhesive.
22 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-10237 3/4" x 36 yds. 3.7 12 $219 $205 $200  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
SHELF LIFE: 
  • 24 months from date of manufacture.
TEMPERATURE:
  • Maximum: 204° C (400° F)
    • Small quantities of hazardous vapors may be released.
    • Inhalation of these vapors may be harmful, or cause respiratory tract irritation.
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 33 M3/4" x 36 yds.
THICKNESS94 Microns3.7 Mil
Add to Shopping List
03/29/2025 07:21:17 AM; CNWEB23