Booklet Gummed Envelopes - White, 13 x 10"

Seal contents securely with heavily gummed flap.
  • Moisten gummed flaps for a permanent seal.
  • Heavyweight 28 lb. white stock.
28 LB. WHITE
MODEL
NO.
OUTSIDE
W x L
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-13647 13 x 10" White 100 6 $27 $26 $24 $23  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap: 1 13/16 x 13" (W x L)
  • Adhesive: 10 7/8 x 3/4" (L x W)
MATERIAL: 
  • Paper: White Wove
RECYCLING:
  • Recycled Content: 0%
STYLE: 
  • Flap: Square
USAGE:
  • Moisten to seal
  • Not laser printable 
  • Not machinable 
  • Not insertable 
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS: 
  • Acid free 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L33 x 25 cm13 x 10" White
WEIGHT/CASE2.7 kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/16/2025 12:09:17 PM; CNWEB4