3M 2307 General Purpose Masking Tape - 4" x 60 yds

Medium grade for industrial applications.
  • Removes clean from stainless steel and powder coatings.
  • Withstands temperatures to 95°C (200°F) for 1 hour.
  • Natural crepe paper backing with rubber adhesive.
23 LB. TENSILE STRENGTH
MEETS ASTM-D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 8) ADD TO
CART
8 36 72 144+
S-15947 4" x 60 yds. 5.2 8 $41.40 $39.15 $37.30 $35.15  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 12 months from date of shipment.
TEMPERATURE:
  • Application: 18° - 29° C (65° - 85° F)
USAGE:
  • Not recommended for outdoor use.
SPECIFICATIONSMETRICIMPERIAL
SIZE10 cm x 55 M4" x 60 yds.
THICKNESS132 Microns5.2 mil
Add to Shopping List
04/02/2025 10:40:03 AM; CNWEB5