Uline Shop Towel Rolls

Strong, absorbent towels for auto and machine shops.
  • Works like cloth for your tough jobs.
  • Absorbs grease and oil, even when wet.
  • Fits any standard towel dispenser.
    Free Offer
    FREE H-2269 DISPENSER WITH ORDER OF 4 OR MORE CASES OF S-18119 ULINE SHOP TOWELS.

    Dispenser
MODEL
NO.
TOWEL
SIZE
TOWELS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-18119 9 x 11" 55 12 $46 $45 $43  ADD
DIMENSIONS:
  • Actual: 11 x 9.4"
  • Roll Diameter: 4.4"
MATERIAL:
  • DRC (Double Re-Creped)
RECYCLING:
  • Recycled Content (Post-consumer): 40%
USAGE:
  • Not lint free
SPECIFICATIONS:
  • Meets EPA standards.
SPECIFICATIONSMETRICIMPERIAL
TOWEL SIZE23 x 28 cm9 x 11"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/24/2025 06:11:33 PM; CNWEB24