Clear Boston Round Glass Bottles Bulk Pack - 2 oz

Store and pour chemicals and medicines.
  • Narrow mouth for precision pouring.
  • Maximum product visibility.
  • FDA compliant.
  • Phenolic black caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25821 2 oz. 1/2" 20/400 240 $.85 $.80  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 0.9"
    • Height: .45"
COMPATIBILITY:
PACKAGING:
  • Bottles and caps packaged separately.
  • Bottles shrink wrapped in cartons.
MATERIAL:
  • Cap: Pulp and vinyl liner
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean bottle before first use.
SPECIFICATIONSMETRICIMPERIAL
SIZE59 ml2 oz.
OPENING DIAMETER13 mm1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 07:16:34 AM; CNWEB23