Clear Boston Round Glass Bottles Bulk Pack - 16 oz

Store and pour chemicals and medicines.
  • Narrow mouth for precision pouring.
  • Maximum product visibility.
  • FDA compliant.
  • Phenolic black caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25825 16 oz. 3/4" 28/400 60 $1.75 $1.60  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 1 3/16"
    • Height: 7/16"
COMPATIBILITY: 
PACKAGING:
  • Bottles and caps packaged separately.
  • Bottles shrink wrapped in cartons.
MATERIAL:
  • Cap: Pulp and vinyl liner
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean bottle before first use.
SPECIFICATIONSMETRICIMPERIAL
SIZE473 ml16 oz.
OPENING DIAMETER19 mm3/4"
PARTS:
  • S-17980 Ribbed Polypropylene Caps - 28/400, White
  • S-18080 Ribbed Polypropylene Caps - 28/400, Black
  • S-23107 Induction Seal Caps - 28/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 07:16:47 AM; CNWEB23