Super Duty Steel Strapping Skid Lot - 58" x .017" x 2,909'

16 x 3" CORE

Don't take a chance with heavy shipments that need more protection than poly strapping can provide.
  • New technology has created stronger, lighter steel strapping.
  • .017 Super Duty has strength of .023 Standard Grade.
  • 35% longer coils cost only 17% more.
  • Painted and waxed finish.
  • Save up to 35% on skid quantities.
MEETS ASTM D3953
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE PER COIL IN STOCK
SHIPS TODAY
S-5010S 5/8" .017 1,630 lbs. 2,909' 12 105 S-832 $207  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Skid: 24 x 24"
MATERIAL:
  • Medium carbon cold-rolled steel.
APPEARANCE:
  • Oscillate wound
SPECIFICATIONS:
  • AAR Approved (American Association of Railroads)
SPECIFICATIONSMETRICIMPERIAL
APPROXIMATE LENGTH887 M2,909'
BREAKING STRENGTH11,239 kPa1,630 lbs.
THICKNESS432 Microns.017"
WEIGHT/COIL48 kg105 lbs.
WIDTH16 mm5/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 07:12:34 AM; CNWEB3