Corrugated Ballot Boxes - 10 x 10 x 10"

Use for employee suggestions, contests, raffles or elections.
  • 200 lb. test corrugated.
  • Each box includes a plain header.

    Measurement Guide
SOLD IN CARTON QUANTITIES
MODEL
NO.
BOX SIZE
L x W x H
HEADER
SIZE
QTY./
CTN.
PRICE PER BALLOT BOX IN STOCK
SHIPS TODAY
10 20 50+
S-5188 101010" 10 x 10" 10 $12.50 $11.50 $10.80  ADD
DIMENSIONS:
  • Header Size listed in the chart is the usable area.
  • Box Size listed in the chart is the inside dimension.
  • Slot: 6 x 3/8"
FEATURES:
  • Removable header
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
BOX LENGTH x WIDTH x HEIGHT25 x 25 x 25 cm10 x 10 x 10"
HEADER SIZE25 x 25 cm10 x 10"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 10:09:50 AM; CNWEB3