Polyester Strapping - Green, 716" x .024" x 9,000'

16 x 6" CORE

Replaces steel strapping for medium and heavy-duty applications.
  • 50% less expensive than steel.
  • 80% lighter, easier to use.
  • Less elongation than poly, more flexibility than steel.
MODEL
NO.
SIGNODE
COMPARABLE
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH LBS./
COIL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 2 6+
S-6483 1718 7/16" .024" 600 lbs. 9,000' 55 $253 $244 $214  ADD
Ships same day from Uline Toronto
COMPATIBILITY:
TEMPERATURE:
  • Melting Point: 254° C (490° F)
FEATURES:
  • Smooth, waxed finish
  • Can be heat sealed/friction welded.
COLOR:
  • Due to 100% recycled content, color may vary.
USAGE:
  • Does not have UV inhibitors.
  • Do not remove plastic before loading strapping onto cart.
SPECIFICATIONSMETRICIMPERIAL
LENGTH2743 M9,000'
BREAKING STRENGTH4,137 kPa600 lbs.
THICKNESS610 Microns.024"
WEIGHT/COIL25 kg55 lbs.
WIDTH11 mm7/16"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/17/2025 10:11:34 PM; CNWEB24