Uline Pneumatic Stick Stapler "C" - 58"

Use one hand for fast, easy operation. Moderate use. Seal 50-200 cartons per day.
MODEL
NO.
DESCRIPTION BOX STAPLE
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1027 Uline Stick Stapler "C" 5/8" SW 100 5 $423 $396  ADD
DIMENSIONS:
  • Overall: 13.5 x 4.53 x 8.66" (L x W x H)
  • Air Hose Connection: 1/4" NPT female fitting
FEATURES:
  • Preset to use 5/8" staples. (Same stapler as H-1028.)
USAGE:
  • Designed for single or double wall corrugated only.
    • Do not use with wood, metal or plastic.
SPECIFICATIONS:
  • Tool Working Air Pressure: 80 - 100 PSI
  • Check to ensure there is no moisture or contamination visible in the air line. This can damage stapler.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION16 mm5/8"
WEIGHT2.3 kg5 lbs.
PARTS:
  • H-1024-015 Right Tooth for Uline Stick Staplers
  • H-1024-016 Left Tooth for Uline Stick Staplers
  • H-1024-028 Magazine Spring for Uline Stapler
  • H-1027-023 Teeth Seat for Carton Staplers
  • H-1027-035 Roller for Uline Pneumatic Stick Carton Staplers
  • H-1027-40016 Spring Pin for Pneumatic and Manual Carton Staplers
  • H-1027-RKIT Rebuild Kit for Uline Pneumatic Stick Carton Staplers
  • H-1030-012 Spring for Pneumatic Roll Feed Carton Staplers
  • H-1030-051 Silencer for Uline Pneumatic Stick and Roll Feed Staplers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/08/2025 06:43:28 PM; CNWEB3