Milwaukee® M18 FUEL Angle Grinder

Quickly grind down and cut off jagged metal edges and rusty bolts.
  • 8,500 RPM brushless motor.
  • Anti-vibration handle provides all-day comfort.
  • Kickback protection for safety.
  • Uses Milwaukee® M18 Battery, Charger and Grinding Wheels, sold separately.
MODEL
NO.
DESCRIPTION LENGTH VOLTAGE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10663 Angle Grinder 13" 18V 4 $345 $331  ADD
Tool only.
DIMENSIONS:
  • Overall:
    • Without Handle: 12 3/4 x 5 5/8 x 4 3/4" (L x W x H)
    • With Handle: 12 3/4 x 10 1/8 x 4 3/4" (L x W x H)
  • Handle (Length): 6 3/8"
  • Spindle: 5/8"-11
COMPATIBILITY:
  • Fits 4 1/2" and 5" blades and wheels.
FEATURES:
  • Electronic clutch for kickback and overload protection.
  • Redlink Plus™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge.
INCLUDES:
  • T27 Guard
  • T1 Clip-on guard
  • Side handle
  • Wrench
  • Back flange
  • Flange nut
  • Not Included: Carrying case
MODEL NUMBER:
  • Milwaukee Tool®: 2880-20
SPECIFICATIONSMETRICIMPERIAL
LENGTH33 cm13"
WEIGHT2 kg4 lbs.
PARTS:
  • H-10662 Milwaukee® M18™ RedLithium™ Battery XC5.0
  • H-8854 Milwaukee® M18™ RedLithium™ FORGE™ Battery XC8.0
  • H-8855 Milwaukee® M12™ and M18™ RedLithium™ Charger
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 10:34:17 AM; CNWEB23