Milwaukee® M18 FUEL Sawzall® Reciprocating Saw

Cut through metal conduit, wood beams and PVC pipe like butter.
  • Reliable brushless motor.
  • Variable speed control. Up to 3,000 strokes per minute.
  • LED light illuminates surface while cutting.
  • Lever-action blade clamp to quickly replace blades.
  • Uses Milwaukee® M18 Battery, Charger and Blades, sold separately.
MODEL
NO.
DESCRIPTION LENGTH VOLTAGE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10667 Sawzall® 17" 18V 7 $345 $331  ADD
Tool only.
DIMENSIONS:
  • Overall (Actual): 17 1/4 x 3 1/2 x 6 3/8" (L x W x H)
  • Stroke Length: 1 1/4"
COMPATIBILITY:
  • Uses 1/2" Universal shank standard reciprocating saw blades.
FEATURES:
  • Stroke Type: Straight
  • Adjustable shoe and hanging hook.
  • Redlink Plus™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge.
NOT INCLUDED:
  • Carrying case
MODEL NUMBER:
  • Milwaukee Tool®: 2821-20
SPECIFICATIONSMETRICIMPERIAL
LENGTH43 cm17"
WEIGHT3 kg7 lbs.
PARTS:
  • H-10662 Milwaukee® M18™ RedLithium™ Battery XC5.0
  • H-10668 Milwaukee® Sawzall™ Blade Assortment Pack
  • H-8854 Milwaukee® M18™ RedLithium™ FORGE™ Battery XC8.0
  • H-8855 Milwaukee® M12™ and M18™ RedLithium™ Charger
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 10:34:17 AM; CNWEB23