Milwaukee® M18 RedLithium FORGE Battery HD12.0

Instantly increase productivity with additional batteries.
  • High output battery with 12.0 amp-hours for
    high-drain tools.
  • Indicator light displays remaining battery power.
  • Charger sold separately.
  • Works with all Milwaukee® M18 Power Tools.
MODEL
NO.
DESCRIPTION VOLTAGE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11267 M18 FORGE HD12.0 AH 18V 3 $455 $442  ADD
DIMENSIONS:
  • 5.75 x 3.38 x 3.75" (L x W x H)
SHIPPING:   
  • Cannot ship via air.  
MODEL NUMBER:
  • Milwaukee Tool®: 48-11-1812 
SPECIFICATIONSMETRICIMPERIAL
WEIGHT1 kg3 lbs.
ACCESSORIES:
  • H-10659 Milwaukee® M18 FUEL™ Hammer Drill
  • H-10660 Milwaukee® M18 FUEL™ Impact Driver
  • H-10661 Milwaukee® M18 FUEL™ Hammer Drill and Impact Driver Combo Set
  • H-10663 Milwaukee® M18 FUEL™ Angle Grinder
  • H-10667 Milwaukee® M18 FUEL™ Sawzall® Reciprocating Saw
  • H-10896 Job Site Radio
  • H-6113 Cordless Drill and Driver Kit
  • H-8853 Milwaukee® Cordless Wet/Dry Vac
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/12/2025 11:15:43 AM; CNWEB3