Milwaukee® M18 FUEL Chainsaw

Rip through hardwood, lumber and logs on farms and construction sites.
  • Reaches full throttle in under 1 second. Brushless motor delivers 6,600 RPM of power.
  • Variable speeds trigger. Up to 150 cuts per charge.
  • Uses Milwaukee® M18™ Battery and Charger, sold separately.
MODEL
NO.
DESCRIPTION SIZE VOLTAGE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
H-11288 Chainsaw 11 x 34" 18V 14 $429  ADD
DIMENSIONS: 
  • Bar Length: 16"
FEATURES: 
  • Instant throttle response 
  • Low vibration 5.0 m/s²
  • No spill oil reservoir 
  • All metal bucking spikes. 
  • Dual studs
USAGE: 
  • Power Source: Cordless 
SPECIFICATIONS: 
  • 78 dB
  • Chain: 
    • Gauge: 0.43"
    • Pitch: 3/8" Low Profile
MODEL NUMBER: 
  • Milwaukee® Tool: 2727-20
SPECIFICATIONSMETRICIMPERIAL
SIZE28 x 86 cm11 x 34"
WEIGHT6 kg14 lbs.
PARTS:
  • H-10662 Milwaukee® M18™ RedLithium™ Battery XC5.0
  • H-8854 Milwaukee® M18™ RedLithium™ FORGE™ Battery XC8.0
  • H-8855 Milwaukee® M12™ and M18™ RedLithium™ Charger
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 10:34:13 AM; CNWEB23