Replacement Packing Tabletop - 72 x 30", Laminate

Upgrade existing work surfaces. Replace damaged or worn tops.
  • 1 5/8” thick laminate top with rounded edges.
  • Compatible with Uline Packing Tables, Workbenches and Workstations.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH TOP
STYLE
IN STOCK
SHIPS TODAY
1 2+
H-1137-LTOP 72 x 30" 105 $311 $297  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • Surface: Plastic
  • Core: Particle board
FEATURES:
  • Edges:
    • Front: Rounded
    • Back/Sides: Square
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 76 cm72 x 30"
WEIGHT48 kg105 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 12:15:28 AM; CNWEB23