Replacement Packing Tabletop - 72 x 36", Steel

Upgrade existing work surfaces. Replace damaged or worn tops.
  • 1 1/2” thick steel top with square edges.
  • Compatible with Uline Packing Tables.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH TOP
STYLE
IN STOCK
SHIPS TODAY
1 2+
H-1138-STOP 72 x 36" 107 $435 $421  ADD
SHIPS VIA MOTOR FREIGHT
THICKNESS:
  • Work Surface: 12 gauge
  • Reinforced End Channels: 14 gauge
MATERIAL:
  • Painted, not stainless steel.
COMPATIBILITY:
  • Only compatible with Uline Industrial Packing Tables.
INCLUDES:
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 91 cm72 x 36"
WEIGHT49 kg107 lbs.
PARTS:
  • H-1138-TSUPQ Mounting Channel for 36” Wide Steel Packing Tables and Steel Deluxe Workstations
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 12:15:40 AM; CNWEB23