Heat Treated Wood GMA Pallet - 48 x 40"

This economical alternative is the workhorse of the industry.
  • Tough, durable wood.
  • 4-way forklift access.
  • Stackable, reusable.
  • Meets standard GMA specifications.
  • Heat-treated new wood pallets meet ISPM 15 export specifications.

    Heat Treated Recycled Wood Pallet
SOLD IN MULTIPLES OF 5
MODEL
NO.
WOOD
TYPE
SIZE
L x W
CAPACITY
(LBS.)
FORK
ACCESS
SHPG.
WEIGHT
PRICE PER PALLET IN STOCK
SHIPS TODAY
5 10 20+
H-1260 Heat-Treated
Export
48 x 40" 2,500 4-way 40 lbs. $72 $71 $68  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:  
  • Stringers (3): 1 1/8 - 1 1/2 x 3 1/2 x 48"  
  • Boards:
    • Deck (5): 1/2 x 3 1/2 x 40" or (4) 5/8 x 5 1/2 x 40"  
    • Bottom (3): 1/2 x 3 1/2 x 40"  
    • Deck Lead (2): 1/2 x 5 1/2 x 40"  
    • Bottom Lead (2): 1/2 x 5 1/2 x 40"
  • Additional dimensions in the Instructions.
CAPACITY: 
  • Weight capacity in the chart refers to fork capacity.   
  • Capacity is based on evenly distributed loads.                                       
  • Floor: 7,528 lbs                                       
SPECIFICATIONS:  
  • Not fumigated
  • Marked on each side with certification stamp.
  • No additional documentation required.
  • GMA: Grocery Manufacturers of America
WEIGHT:
  • Pallet weight may vary based on moisture content and species of wood.
STYLE:  
  • Fork openings are on the width side.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W122 x 102 cm48 x 40"
CAPACITY1,134 kg2,500 lbs.
SHIPPING WEIGHT18 kg40 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/15/2025 11:11:04 AM; CNWEB25